Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell T675A1540 - Remote Bulb Temp Controller

Model #: WBM1576020

MPN #: T675A1540

Honeywell T675A1540 - Remote Bulb Temp Controller

Product Description

Honeywell T675A1540 - Remote Bulb Temp Controller

The Honeywell T675A1540ÂRemote bulb Commercial Temperature Controller, has a temperature range of 55 F to 175 F. Includes 5 ft. capillary and copper bulb sensing element. Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.ÂFeatures: The T675A1540 is suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area. Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems. Fast response models (available for use in return air duct) operate approximately four times faster than standard models. The controller can be mounted in any position and ambient temperature compensation provides good temperature control. Refer to T775A2009 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred. Has a maximum connected load of 2000 VA.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759