Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Webster® R series Two Stage Pump 22R322D-5AA14, 3450 RPM, 34 GPH at 300 psi

Model #: WBB2005199

MPN #: 22R322D-5AA14

Webster® R series Two Stage Pump 22R322D-5AA14, 3450 RPM, 34 GPH at 300 psi

Product Description

Webster® R series Two Stage Pump 22R322D-5AA14, 3450 RPM, 34 GPH at 300 psi

Webster's 22R322D-5AA14 Service Saver R Series fuel units is a two stage units with capacities to 75 gph (284 1/hr.), satisfying virtually every replacement need. The R Series incorporates Webster unique rotary filter, reducing the need for periodic cleaning. To assure positive protection from leaks, double lip seals are used, providing lower friction than face type seals. Also includes BUNA N elastomers. UL Listed.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759