Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TE Connectivity/Amp Brand Resistor Fixed Single-Through Hole 1622367-1 - Pkg Qty 4000

Model #: WBB2874190

MPN #: 1622367-1

TE Connectivity/Amp Brand Resistor Fixed Single-Through Hole 1622367-1 - Pkg Qty 4000

Product Description

Through Hole Resistor - 1 Mohm - LR Series - 600 mW - ± 1% - Axial Leaded - 350 V. If your printed circuit design utilizes more traditional mounting methods for components, look no further than the 1622367-1 fixed single through-hole resistor, developed by TE Connectivity. This part has a power rating of 0.6 W. This product has a resistance value of 1M Ohm. Its temperature coefficient is ±50 ppm/°C. The 1622367-1 part has an axial termination style. This device utilizes metal film technology. This part has an operating temperature of -55 to 155 °C. This product is 6.2 mm long. It has a tolerance of 1%.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759