Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Trimmer Potentiometer, 20K Ohm, 0.5W(1/2W), 25(Elec)Turn, 9.53 X 6.1 X 11.55mm, Pin, Through Hole

Model #: WBB2874883

MPN #: 3299Y-1-203LF

Trimmer Potentiometer, 20K Ohm, 0.5W(1/2W), 25(Elec)Turn, 9.53 X 6.1 X 11.55mm, Pin, Through Hole

Product Description

Trimmer Potentiometer - 20K Ohm - 0.5W(1/2W) - 25(Elec)Turn - 9.53 X 6.1 X 11.55mm - Pin - Through Hole. The Trimpot 3299 series from Bourns are cermet, through hole trimming potentiometers. These potentiometers are multiturn which performs a variety of circuit adjustments in all types of electronic equipment. Typical applications are measuring linear distance, angle or rotation in production equipment. Operating temperature ranges from -55°C to +125°C.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759