Res POT 5K Ohm 10% 2.25W 1(Elec)/1(Mech)Turns 6.35mm (38.1 X 29.36 X 36.91mm) Solder Lug Panel Mount The JA1N056S502UA Rotary Potentiometer from Honeywell has carbon composition and a linear taper. It comes with solder lug terminal type. The cover is dust-proof and corrosion-resistant, built of non-magnetic material. Potentiometers are measuring instruments that are used for measuring electric potential, i.e. voltage, in a circuit. They were primarily used for measuring voltage, before the invention of moving coil and digital volt meters. This Honeywell Potentiometer has coated terminals and comes with 2.25 W power rating and 5 kOhms resistance. The J series hot-molded carbon composition potentiometers deliver reliable and exceptional functionality and are utilized in various industrial and military applications. Some of the applications of these 5K ohm Potentiometers are manual controls, welding, and heating equipment.