Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Discrete Thermistor Thermistors are temperature sensitive devices

Model #: WBB2876312

MPN #: 135-103LAF-J01

Discrete Thermistor Thermistors are temperature sensitive devices

Product Description

Discrete Thermistor Thermistors are temperature sensitive devices. They are built to show large change in resistance to corresponding small change in temperature. Electrical resistance change of these thermal resistors can either be positively or negatively correlated to the temperature change. They have wide applications owing to their predictable, precise and stable properties. 135-103LAF-J01 Honeywell Thermistor comes with rugged DO-35 glass encapsulation and is also cost effective. It has high temperature capability and is available on tape and reel. 135 Series Thermistors are hermetically-sealed, glass-encapsulated units in an axial lead package. This High Temperature Thermistor is used in consumer electronics, PCB temperature sensing, communications, fire detection and computers.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759