Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Resistor, 100 ohm, L100 Series, 100 W, ± 5%, Solder Lug, 2.845 kV

Model #: WBB2879703

MPN #: L100J100E

Resistor, 100 ohm, L100 Series, 100 W, ± 5%, Solder Lug, 2.845 kV

Product Description

Resistor - 100 ohm - L100 Series - 100 W - ± 5% - Solder Lug - 2.845 kV. The L100J100E is a Fixed Resistor with lug terminals suitable for soldering or sturdy bolt connection. When secure mounting is required, the hollow core of these resistors permit fastening with spring-type brackets, thru bolts or thru bolts with slotted-steel brackets. Power rating of 100W and temperature coefficient of ±260ppm/°C. Product Highlights
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759