Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TE Connectivity / Amp Brand Resistor Fixed Single-Other Mounting 1-1879453-3

Model #: WBB2882418

MPN #: 1-1879453-3

TE Connectivity / Amp Brand Resistor Fixed Single-Other Mounting 1-1879453-3

Product Description

Resistor - 10 ohm - TE Series - 1 kW - ± 5% - Solder Lug. For all your nontraditional resistor mounting needs using this 1-1879453-3 fixed single-mount resistor from TE Connectivity will get you the proper resistance. This durable part has a power rating of 1000 W. This product has a resistance value of 10 Ohm. Its temperature coefficient is ±440 ppm/°C. It has a tolerance of 5%. The 1-1879453-3 part has a radial lug termination style. This device is made with wirewound technology. This product is 350 mm long, 119 mm tall and 60 mm deep. This part has an operating temperature of -25 to 225 °C.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759