Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Line Filter, Chassis, 3 A, 250 VAC, EMI, RFI, Quick Connect, 1.03 mH, 0.811 uF

Model #: WBB2884867

MPN #: 6609044-1

Power Line Filter, Chassis, 3 A, 250 VAC, EMI, RFI, Quick Connect, 1.03 mH, 0.811 uF

Product Description

Power Line Filter - Chassis - 3 A - 250 VAC - EMI - RFI - Quick Connect - 1.03 mH - 0.811 uF. The 3VW1 is a 1-phase 3A flanged-mount multipurpose Power Line RFI Filter for emission control. It is effective to control emissions in equipment using SCR and T²L circuits. It offers an N=4 line to ground impedance for common mode and an N=5 impedance for line to line differential mode interference. It is designed for use when equipment impedance at RF frequencies is high. The 2-stage construction provides excellent suppression at high frequencies.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759