Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inductor Power, Shielded, Wirewound, 13.5 x 12.5 x 6.2mm, 4.7 uH, 100KHz, 13.5A, 8.4m Ohm

Model #: WBB2885528

MPN #: SRP1265A-4R7M

Inductor Power, Shielded, Wirewound, 13.5 x 12.5 x 6.2mm, 4.7 uH, 100KHz, 13.5A, 8.4m Ohm

Product Description

Inductor Power - Shielded - Wirewound - 13.5 x 12.5 x 6.2mm - 4.7 uH - 100KHz - 13.5A - 8.4m Ohm. The SRP1265A-4R7M is a surface mount shielded Power Inductor with carbonyl powder core. This inductor features enamelled copper wire with tin finish. The inductance of the inductor drops 20% at Isat temperature rise. SRP1265A series is AEC-Q200 compliant. Operating temperature ranges from -40°C to 150°C.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759