Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ferrite Core, Cylindrical, 100 MHz, 3 mm Length, 1.3 mm ID, 2.8 mm OD

Model #: T9FB2885623

MPN #: UECB200F280000

Ferrite Core, Cylindrical, 100 MHz, 3 mm Length, 1.3 mm ID, 2.8 mm OD

Product Description

Ferrite Core - Cylindrical - 100 MHz - 3 mm Length - 1.3 mm ID - 2.8 mm OD. The UECB200F280000 is a Bead Core suitable for use on round cable. The EMI cores are part of a family of passive components which address the issues of noise or electromagnetic interference (EMI) in circuits or systems. When the desired performance of an EMI core cannot be obtained with a single pass through the core, the impedance characteristics can be changed with multiple turns. A turn is counted by the number of lead-wire windings which pass through the inner hole of the core. Adding turns will result in higher impedance while also lowering the effective frequency range. Product Highlights
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759