Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bourns Inductor Surface Mount SRN8040-220M

Model #: WBB2886197

MPN #: SRN8040-220M

Bourns Inductor Surface Mount SRN8040-220M

Product Description

Inductor Power - Semi-Shielded - Wirewound - 8 x 8 x 4mm - 22 uH - 100KHz - 2.2A - 100m Ohm. Bourns SRN8040-220M is SMD semi-shielded power inductors feature an inductance of 22uH and a rated current 2.2A, operating temperature of -55°C to +125°C. These inductors are suitable for the automotive industry and are AEC-Q200 qualified. Tipical aplications are in automotive systems, DC-DC convertors, power supplies, televisions, digital video.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759