Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ESD Suppressor Polymer 12V 8-Pin SMD T/R

Model #: WBB2956736

MPN #: 41206ESDA-TR1

ESD Suppressor Polymer 12V 8-Pin SMD T/R

Product Description

ESD Suppressor Polymer 12V 8-Pin SMD T/R The 41206ESDA-TR1 is an ESD protection device to prevent future damage to your electronic equipment from electrostatic discharge. This ESD diode has a maximum ESD protection device voltage of 15@Air Gap/8@Contact Disc kV. This device's maximum clamping voltage is 60 V. This ESD diode has an operating temperature range of -40 °C to 105 °C. This product will be shipped in tape and reel packaging to allow for quick mounting and safe delivery. Its capacitance value is 1 pF.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759