Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HYDROMAX
AIR COMPRESSORS
Lower Heat.
Lower Noise.
Lower Energy Bills.
NEW PRODUCT

RECIRCULATING WATER AUTO RIDE-ON FLOOR SCRUBBER

NEW PRODUCT

SURFACE MOUNT WATER BOTTLE FILLING STATION WITH NEW PFAS FILTER

NEW PRODUCT

BOLTED TEARDROP PALLET RACKING

NEW PRODUCT

HYDRAULIC DRUM HANDLER

NEW PRODUCT

HYDROMAX COMPRESSORS

NEW PRODUCT

WATER-COOLED PORTABLE AIR CONDITIONER

NEW PRODUCT

ELECTRIC PALLET JACK WITH CHARGER

NEW PRODUCT

MOBILE ROBOT STRETCH WRAP MACHINE

NEW PRODUCT

PLASTIC GUARD RAILS

NEW PRODUCT

CONFIGURABLE CABINETS

NEW PRODUCT

CAT® MATERIAL HANDLING SOLUTIONS

NEW PRODUCT

AUTO RIDE-ON FLOOR SWEEPER SCRUBBER

PATENTED WATER-COOLED SYSTEM
The automotive style, water-cooled pump functions like a radiator to keep the compressor operating cooler and more efficiently.
Integral muffler system uses noise cancelation plates & four levels of air filtration to reduce DBA ratings up to 50% with a running output of just 63dB at full operation.
With a low-energy draw soft-start and a motor turn-down feature, the electrical draw during start-up and normal operation delivers 10HP of power while drawing the equivalent of a 7.5HP motor, reducing operating costs.

ADDITIONAL FEATURES