Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3205795

MPN #: 32EP4

Vega™ 1/2" x 3/8" Impact Socket Adapter, 4" Pin

Product Description
Features:
  • Made from high grade alloy steel
  • Rounded corners on hex and square opening for stress relief
  • Pin lock type provides extra security and safety


PRICE
$20.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Weight0.8 lbs
Female Drive Size1/2 in
Output Drive3/8 in
Drive Size1/2 in
Male Drive Size3/8 in

Product Details

TypeImpact Socket Adapter
Impact ApprovedYes
Material4140 Steel
ColorBlack
Manufacturers Part Number32EP4
BrandVega