- Made from S2 modified shock resistant steel for professional performance and durability
- Rounded corners on hex and square opening for stress relief
- High strength industrial magnet
- Spring loaded magnet adjusts for variable depth applications
Vega 1/4" Square Drive 11/32" 6 Point Spring Loaded Magnetic Long Length Impact Socket
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Socket Depth Style | Long |
| Size | 11/32 |
| Drive Size | 1/4 in |
Product Details
| Type | Long Impact Socket |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | MSP111322 |
| Brand | Vega |