SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

Item #: WBB422252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $266.95

Save $13.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

.125-.250 MS27183 Military Flat Washer - Cadmium - Pkg of 10000

.125-.250 MS27183 Military Flat Washer - Cadmium - Pkg of 10000

.188-.375 MS27183 Military Flat Washer - Cadmium - Pkg of 10000

.188-.375 MS27183 Military Flat Washer - Cadmium - Pkg of 10000

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

10-32 x 7/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

10-32 x 7/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

0-80 x 3/16 NAS1351 & MS16996 Military Socket Head Cap Screw - Fine - SS DFAR - Pkg of 500

0-80 x 3/16 NAS1351 & MS16996 Military Socket Head Cap Screw - Fine - SS DFAR - Pkg of 500

.219-.500 MS27183 Military Flat Washer Cadmium. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Head Flat ft
  • Size .219-.500

Product Details

  • Package Quantity 5000
  • Country of Origin Made In USA
  • Finish Cadmium
  • Manufacturers Part Number MS27183-42
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

Item #: WBB422252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant