- Made from S2 modified shock resistant steel for professional performance and durability
- Rounded corners on hex and square opening for stress relief
- Ball lock type provides quick change outs
Vega 3/8" x 3/8" Impact Socket Extension, 12" Ball
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Female Drive Size | 3/8 in |
| Output Drive | 3/8 in |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Impact Socket Extension |
| Impact Approved | Yes |
| Material | S2 Modified Steel |
| Color | Black |
| Manufacturers Part Number | 22EB12 |
| Brand | Vega |