Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3188765

MPN #: 4SHC-3048-72

Little Giant® 4 Shelf, HD Welded Steel Open Shelving, 48"W x 30"D x 72"H, Starter, 12 GA, Gray

Product Description
Little Giant® Heavy-Duty Welded Steel Shelving features a flush front edge while the shelf sides and back feature a 1-1/2" retaining lip to help contain products.

Features:
  • 20-3/4" shelf clearance
  • 2000 lbs. Capacity per Shelf
  • 8,000 lbs. Overall Capacity
  • 12 gauge reinforced steel shelves
  • Shelves have a flush front edge
  • 2"x 2" x 3/16" corner angles with footpads and 5/8" anchor holes
  • Overall height: 72"
  • 3-1/2" underclearance and boxed angles on lower shelf allow for transport of empty unit by pallet truck
  • All-welded construction
  • Ships fully assembled, ready for immediate use
  • Made in the USA
  • Limited 1 Year Warranty


PRICE
$1,139.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1139.00
Buy 4+ units
1085.00Save $54.00 (5%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height72 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeStarter Unit
Shelf TypeSolid Deck
Shelf Capacity2000 lbs
ColorGray
Country of OriginUSA
Number of Shelves4
MaterialSteel
Manufacturers Part Number4SHC-3048-72
Unit TypeOpen
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr