Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3188759

MPN #: ESH-2448-3A

Little Giant® 5 Shelf, HD Welded Steel Closed Shelving, 48-1/4"W x 24-1/2"D x 72"H,Starter,Gray

Product Description
Little Giant® Welded Steel Adjustable Closed Shelving provides protective storage for all of your goods. Enclosed sides ensure that contents stay within the unit.

Features:
  • Shelf Size: 48"L x 24"W
  • 1500 lbs. capacity per shelf
  • 4,500 lbs. Overall Capacity
  • Three adjustable 14 gauge center shelves
  • Enclosed on three sides
  • Shelves are adjustable on 6" centers
  • Overall height: 72"
  • All-welded construction
  • Made in the USA
  • Limited 1 Year Warranty


PRICE
$1,725.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1725.00
Buy 4+ units
1639.00Save $86.00 (5%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/4 in
Depth24-1/2
Height72 in
Gauge14 ga

Product Details

Assembly RequiredNo
TypeStarter Unit
Shelf TypeSolid Deck
Shelf Capacity1500 lbs
ColorGray
StyleClosed Shelving
Country of OriginUSA
Number of Shelves5
MaterialSteel
Manufacturers Part NumberESH-2448-3A
Unit TypeClosed
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr