Wausau Tile® Our Town Square Planter, 24"W x 24"D x 18"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The WS9033 Our Town Square Planter is crafted from durable reinforced concrete, this 24" square planter is built to withstand demanding outdoor environments while providing long-lasting visual appeal. Designed as part of the versatile Our Town collection, it can be mixed and matched with benches and other elements to create cohesive, custom layouts-making it an ideal solution for parks, streetscapes, and commercial settings.
PRICE
$585.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 18 in |
| Weight | 740 lbs |
Product Details
| Type | Center Piece Concrete Planter |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | WS9033A23Y |
| Collection | Our Town |
| Shape | Square |
| Brand | Wausau Tile |