- Lockoff lever throttle
- Comfort Grip
- Rear exhaust
- Built-in speed regulator
- Aluminum housing
- Power: 0.5 hp (0.4 kw)
- Free speed: 22,000 rpm
- Collet size: 1/4"
- Weight: 1.3 lb (0.6 kg)
- Length: 6.5" (165 mm)
- Air inlet size: 1/4" NPT
- Recommended hose size: 3/8" (10 mm)
Sioux Tools .5 HP 1/4" Capacity 22000 RPM Medium Duty Die Grinder
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.5 in |
| Width | 3.25 in |
| Height | 2 in |
| Weight | 1 lbs |
| Hose Inside Diameter | 0.25 in |
| Hose Size Inside Diameter | 1/4" |
Product Details
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average Air Consumption | 4 SCFM |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | No |
| Manufacturers Part Number | 5054C |
| CFM @ 90 PSI | 4 CFM |
| Free Speed | 22000 rpm |
| Exhaust | Rear |
| Brand | Sioux Tools |
| RPM | 22000 rpm |
| CFM | 4 CFM |
| Horsepower | 0.5 HP |
| Color | Silver |
| Tool Type | Die Grinder |
| Description | Medium Duty Die Grinder |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |