SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

0-80 x 3/16 NAS1351 & MS16996 Military Socket Head Cap Screw - Fine - SS DFAR - Pkg of 500

0-80 x 3/16 NAS1351 & MS16996 Military Socket Head Cap Screw - Fine - SS DFAR - Pkg of 500

Item #: WBB399368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

0-80X3/16 NAS1351 & MS16996 Military Socket Head Cap Screw Fine Thr Stainless Steel DFAR. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench

Weights & Dimensions

  • Head Socket ft
  • Size 0-80
  • Length 3/16 in

Product Details

  • Package Quantity 500
  • Country of Origin Made In USA
  • Finish Stainless Steel
  • Manufacturers Part Number NAS1351C003
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
0-80 x 3/16 NAS1351 & MS16996 Military Socket Head Cap Screw - Fine - SS DFAR - Pkg of 500

0-80 x 3/16 NAS1351 & MS16996 Military Socket Head Cap Screw - Fine - SS DFAR - Pkg of 500

Item #: WBB399368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant