Clearance
x

Take 15% off your entire order!

Offer applied at checkout

00X3/16  Round Head Type U Drive Screw Black Oxide, Pkg of 10000

00X3/16 Round Head Type U Drive Screw Black Oxide, Pkg of 10000

Item #: WBB425195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $287.95

Save $14.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#4 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

#4 x 1/4 Round Head Type U Drive Screw Zinc Bake - Pkg of 10000

#2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000

#2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

00X3/16 Round Head Type U Drive Screw Black Oxide. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Weights & Dimensions

  • Head Round ft
  • Size 00
  • Length 3/16 in

Product Details

  • Package Quantity 10000
  • Country of Origin Import
  • Finish Black Oxide
  • Manufacturers Part Number 0003UB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
00X3/16  Round Head Type U Drive Screw Black Oxide, Pkg of 10000

00X3/16 Round Head Type U Drive Screw Black Oxide, Pkg of 10000

Item #: WBB425195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant