- 50 Micro-Inches Gold Plated 3 prong
- For Shielded Solid Cable
- 24AWG to 26AWG Cable
- Shield - Copper Alloy Shell
- Polycarbonate Housing
- Transparent
- 50u" Gold Plating
- RoHS Compliant
Vertical Cable 011-017-100 CAT5e Shielded Plug For Round Solid/Stranded Cable, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 011-017-100, Cat 5E, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/Pack
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Modular Plugs |
| Cable Type | CAT5e |
| Connector End 1 Type | RJ45 |
| Package Quantity | 100 |
| Description | CAT5e Shielded Plug |
| Color | Clear |
| Manufacturers Part Number | 011-017-100 |
| Connector End 2 Type | RJ45 |
| Brand | Vertical Cable |