x

Take 15% off your entire order!

Offer applied at checkout

01130 1/4 X 1-1/2 In Coarse Thread Hot Dipped Galvanized Steel Carriage Bolts (50 Pack)

01130 1/4 X 1-1/2 In Coarse Thread Hot Dipped Galvanized Steel Carriage Bolts (50 Pack)

Item #: WBB475837

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.60

Clearance Price: $3.76

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carriage Bolt - #10-24 x 1-3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 125

Carriage Bolt - #10-24 x 1-3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 125

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Carriage Bolt - 1/4-20 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 250

Carriage Bolt - 1/4-20 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 250

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Carriage Bolt - 3/8-16 x 6" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 25

Carriage Bolt - 3/8-16 x 6" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Carriage Bolt - 3/8-16 x 3" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 50

Carriage Bolt - 3/8-16 x 3" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nord-Lock 3041 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/4" - Pkg of 20

Nord-Lock 3041 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/4" - Pkg of 20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

01130 1/4 X 1-1/2 In Coarse Thread Hot Dipped Galvanized Steel Carriage Bolts (50 Pack)

Specifications:

  • Galvanized 1/4 in. X 1-1/2 in. Carriage Bolts
  • 1/4 in. Body Diameter And Thread Pitch
  • 1-1/2 in. Fastener Length
  • Coarse Thread

  • LENGTH 1-1/2"
  • SIZE 1/4-20
  • HEAD Round
  • FINISH Galvanized
  • BRAND Crown Bolt
  • MANUFACTURERS PART NUMBER 1130
  • COUNTRY OF ORIGIN Import
  • DESCRIPTION Carriage Bolt
  • UNIT OF MEASUREMENT Inch (Imperial)
  • MATERIAL Steel
  • THREAD Coarse
  • PACKAGE QUANTITY 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nord-Lock 3041 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/4" - Pkg of 20

$18.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
01130 1/4 X 1-1/2 In Coarse Thread Hot Dipped Galvanized Steel Carriage Bolts (50 Pack)

01130 1/4 X 1-1/2 In Coarse Thread Hot Dipped Galvanized Steel Carriage Bolts (50 Pack)

Item #: WBB475837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant