Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400388

MPN #: 11101102

Tweco® 11 Series Contact Tip .035" X 1" 0.044" Bore - Pk of 25 - Price per Ea. - Pkg Qty 25

|
Questions & Answers (0)
PRICE
$568.75Sold in packages of 25 / $22.75ea
Usually ships in 5 to 8 days
Tweco® 11 Series Standard Duty Contact Tip accommodates 0.035" wire and is perfect for use with 200 A Tweco® No.1 MIG gun as well as specific MIG gun series. Contact tip with excellent electrical properties is ideal for use in standard welding application up to 200 A. It features part number and wire diameter for easy identification. 1" Contact tip with M6 X 1.0-6g thread size has 0.044" nominal ID and 1/4" OD. Contact tip is made from extruded or gun-drilled 122 DHP copper alloy and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003" tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It comes in slip-on or thread-on nozzle styles with a choice of diameter bore sizes. Contact tip locks in place when twisted and offers better electrical conductivity with increased surface contact. Contact tip features thick-walled design that acts like a heat sink conducting heat away from the arc source. It can be twisted quarter turn clockwise when tip wear point is reached that reveals a new wear point for doubling the life of the tip. Contact tip is sold as 25 per pack. Made In USA.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.