Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582121

MPN #: 0358RNAV4XL

Iron Tuff™ Siberian™ Jacket Regular, Navy - 4XL

Product Description
0358R Iron Tuff™ Siberian™ Jacket Regular, Navy - 4XL

The iconic Iron-Tuff Siberian Jacket has been trusted by millions over the decades to keep them warm and productive in extremely cold environments. The slightly longer, fingertip length is perfect for protecting your entire torso, and the "built-to-last" construction can give you years of reliable use.

Features
  • 11.25 oz. RefrigiFill™ insulation
  • Tear and abrasion resistant 420 denier nylon outershell
  • Water-repellent, wind-tight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • Insulated patch and chest pockets
  • Zipper sleeve pocket with pencil stall
  • Raglan sleeves
  • Draft-sealing elastic back band
  • Soft fleece collar
PRICE
$169.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2
Sleeve Length38"
Size4XL
Fits Chest Size58-60"
Fits Waist Size52-54"
Inseam Length32.5"

Product Details

Number of Pockets4
For Use With0081R, 0418R, 0385R, 127CR
Material420 Denier Nylon
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0358RNAV4XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets4
Water ResistantYes
BrandRefrigiWear
TypeInsulated Jacket
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionExtreme Cold, Snow
Lining MaterialRefrigiFill™

Compliance & Certifications

Reggie Seal of ApprovalYes
CertificationsCE - Meets European Safety Standards