Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581606

MPN #: 0386RNAVLAR

Iron Tuff™ Enhanced Visibility High Bib Overall Regular, Navy - Large

Product Description
0386R Iron Tuff™ Enhanced Visibility High Bib Overall Regular, Navy -Large

These High-Bib Overalls feature a high front and back to maximize coverage and keep you warm. 2" reflective tape helps keep you safe in low-light conditions. These heavy-duty overalls come with adjustable, industrial strength 2" elastic suspenders and insulated pockets so you have plenty of mobility while staying warm.

Features
  • 11.25 oz. RefrigiFill™ insulation
  • Tear and abrasion resistant
  • 420 denier nylon outershell
  • Water-repellent, windtight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • 1 Back and 2 insulated front pockets
  • High front and back
  • Adjustable heavy-duty 2" elastic suspenders
  • Heel reinforcement patches
  • 2" 3M™ Scotchlite™ reflective tape around waist and legs
PRICE
$169.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeInsulated Overall
ColorBlue
Number of Pockets3
Closure TypeZipper
MaterialPolyester/420 Denier Nylon
GenderUnisex
Package Quantity1
DescriptionExtreme Cold, Snow
Manufacturers Part Number0386RNAVLAR
Primary UseCold Weather Protection
WaterproofNo
BrandRefrigiWear