SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf

Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf

Item #: WBB1449445

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf
  • Vertical Cable 047-WSM-2026, 20U Wall Mount Open Swing Out Rack

    $208.95

  • Vertical Cable 047-WFM-2026, 20U Wall Mount Open Fixed Rack

    $136.95

  • Vertical Cable 047-WFM-0826, 8U Wall Mount Open Fixed Rack

    $97.95

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Kendall Howard™ 1U 5" Solid Component Shelf

Kendall Howard™ 1U 5" Solid Component Shelf

Global Industrial™ Vented Shelf, 18-1/2"W x 28"D x 2"H, Black

Global Industrial™ Vented Shelf, 18-1/2"W x 28"D x 2"H, Black

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U Vented 4-Point Adjustable Shelf

Kendall Howard™ 1U Vented 4-Point Adjustable Shelf

Kendall Howard™ 1U 12" Solid Component Shelf

Kendall Howard™ 1U 12" Solid Component Shelf

Vertical Cable 047-WAS-2400 2U Heavy Duty Adjustable Shelf

Vertical Cable 047-WAS-2400 2U Heavy Duty Adjustable Shelf

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Vertical Cable 094-877/50BL CAT6 Snagless Molded Patch Cable, 50 ft. (15.2 meter), Blue

Vertical Cable 094-877/50BL CAT6 Snagless Molded Patch Cable, 50 ft. (15.2 meter), Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Interion® Privacy Study Carrel, Teak

Interion® Privacy Study Carrel, Teak

Vertical Cable, 047-WSS-1300, 1U 19" Single Sided Non-Vented Shelf

  • 1U Single Sided Non-Vented shelf
  • Assembled: 1.75"H x 19"W x 12"D
  • Center mounted between the upright rails of all standard 19" panels with open racks, server enclosures and network enclosures.
  • Static resistant powder coat finish
  • RoHS Compliant


Weights & Dimensions

  • Depth 12 in
  • Width 19 in
  • Weight Capacity 50 lbs.
  • Height 1-3/4 in

Product Details

  • Rack Spaces 1U
  • Description Non-Vented Shelf
  • Type Accessories
  • Accessory Type Rack Shelves
  • Package Quantity 1
  • Brand Vertical Cable
  • Manufacturers Part Number 047-WSS-1300
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf

Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf

Item #: WBB1449445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf
    Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant