Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581962

MPN #: 0485RNAV5XL

ChillBreaker™ High Bib Overall Regular, Navy - 5XL

Product Description
0485 ChillBreaker™ High Bib Overall Regular, Navy - 5XL

The ChillBreaker High Bib Overalls are a great solution for those that are active but still need warmth. The overalls feature a soft, lightweight outershell to give you freedom of movement yet are roomy enough to wear a heavy sweatshirt under the bib. This bib is comfort rated to 10% F, giving you plenty of warmth, and feature a high front and back design to maximize torso coverage without inhibiting your mobility.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • 100% Taslon nylon 3-Ply outershell
  • Wind-tight, water-repellent finish
  • 2 Front and 2 back pockets
  • 2 Zipper chest pockets
  • Storm flaps cover front zippers
  • Hip length two-way leg zippers
  • Adjustable heavy-duty
  • 2" elastic suspenders
  • Elastic waist and interior waist draw cord
  • Tool loop on hip
PRICE
$139.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeInsulated Overall
ColorBlue
Number of Pockets7
Closure TypeZipper
MaterialPolyester/Taslon Nylon
Package Quantity1
GenderUnisex
DescriptionCold Activity, Snow
Manufacturers Part Number0485RNAV5XL
Primary UseCold Weather Protection
WaterproofNo
BrandRefrigiWear