Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582626

MPN #: 0486RBLK2XL

Hoodie Sweatshirt Regular, Black - 2XL

Product Description
0486 Hoodie Sweatshirt Regular, Black - 2XL

The RefrigiWear Hoodie is warmer and heavier than a standard sweatshirt, with a 310g fleece outershell that keeps you warm and protected from the cold. The sweatshirt also features a comfy hood with drawstrings and a handwarmer pocket stretching across the front.

Features
  • Pre-shrunk fabric
  • Front pouch pocket
  • Pullover
  • Layer 1: 310g Fleece blend outershell
PRICE
$54.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length36"
Size2XL
Fits Chest Size50-52"
Fits Waist Size44-46"

Product Details

Number of Pockets1
For Use With0485R, 0207R, 124SR
MaterialFleece Blend
GenderUnisex
Manufacturers Part Number0486RBLK2XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets1
Water ResistantNo
BrandRefrigiWear
TypeSweatshirt
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
InsulatedNo
Closure TypePullover
High VisibilityNo
Package Quantity1
DescriptionHoodie Sweatshirt
Lining MaterialFleece Blend