Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582401

MPN #: 0488RBLK4XL

Insulated Quilted Sweatshirt Regular, Black - 4XL

Product Description
0488 Insulated Quilted Sweatshirt Regular, Black - 4XL

The Insulated Quilted Sweatshirt is a zip closure style that provides triple layer warmth with 310g cotton/polyester fleece blend outershell, 6oz quilted polyester fiberfill insulation, and 110g jersey lining. It is made of shrink resistant fabric and has large front pockets and a hood to help protect you from the cold.

Features
  • Pre-shrunk fabric
  • Large front pockets
  • Full front zipper closure
  • Layer 1: 310g Fleece blend outershell
  • Layer 2: 170g Quilted polyester fiberfill insulation
  • Layer 3: 180g Jersey lining
PRICE
$114.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length38"
Size4XL
Fits Chest Size58-60"
Fits Waist Size52-54"

Product Details

Number of Pockets2
For Use With0385R, 0407R, 129CR
MaterialFleece/Polyester/Jersey
GenderUnisex
Manufacturers Part Number0488RBLK4XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantNo
BrandRefrigiWear
TypeSweatshirt
Reflective TapeNo
Comfort Rating15°F
ColorBlack
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionInsulated Quilted Sweatshirt
Lining MaterialJersey