Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1452443

MPN #: 05358-SU

Sunlite® 05358-SU SLG20/G30/50K 20W Globe CFL Light Bulb, Medium Base, Super White - Pkg Qty 12

Product Description
Sunlite® globe compact fluorescent lamps fit into most standard fixtures and give off a super white light much like a 75 watt incandescent bulb. These energy efficient CFL lamps can last up to 7.3 years with normal household use of 3 hours a day. This energy saving 20 watt 5000K, medium base bulb offers 900 lumens of light output and has an average rated life of 8,000 hours.

PRICE
$96.00  Sold in packages of 12 / $8.00 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8 in
Width3-3/4 in
Height3-3/4 in
BaseE26
Diameter3-3/4 in

Product Details

Average Life8000 hr
Color Temperature5000 K
ColorWhite
CRI80
Wattage20 W
Lamp CodeSLG20/G30/50K
Voltage120 V
Package Quantity12
Manufacturers Part Number05358-SU
Lumens900
ShapeG30
BrandSunlite

Compliance & Certifications

ANSI CodeCF20W/E26/50