3M™ Front End Plate 06629, 1 per case
Write a Review
Questions & Answers (0)
Replacement parts for 3M(™) Disc Sanders, Die Grinders, and Cut-Off Wheels Tools. See Owners Manual for Parts List and tool schematic.
Specifications
Product Details
| Manufacturers Part Number | 6629 |
| Package Quantity | 1 |
| Description | Front End Plate |
| Brand | 3M |
Related Products
EMAX EATRT05S1P 1/2" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ...
This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge is made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. Milton Industries specializes in tire inflator gauges and this original S-506 dual chuck inflator gauge was the first gauge of its kind ever built in the industry. Milton (S-211) 1/4" NPT M-Style Coupler and Plug Kit (5-Piece) This five piece M style coupler kit includes various couplers and plugs with a 1/4" ...
✓ Sturdy and powerful composite housing ✓ Steel hammer case and anodized end-plate for long life ✓ 1300 ft./lbs. max torque The Global Industrial™ Composite 1" Drive Air Impact Wrench is one of the most powerful in it's class and able to withstand the harshest jobs day after day. It is durable yet comfortable in the hand, even over the course of a long day. The composite body produces into a light, quiet, and powerful tool that delivers consistent high-performance, but at a fraction of the cost compared to other brands. 1750 lbs of loosening torque to ...
EMAX EATRT03S1P 3/8" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ...
3M™ 55117 Small Spacer-Cooling Fan, 1 Pkg Qty Replacement parts for 3M(™) Electric Random Orbital Sanders. See Owners Manual for Parts List and tool schematic.