Allegro 06BG Browguard Headgear With Clear Visor
Write a Review
|
Questions & Answers (0)
Product Description
Our lightweight browguard and lenses provide full face and eye protection against spatters, small particles and non-hazardous liquids. Made for most work applications including grinding, cutting, brazing and machining. A sleek, wrap around design that can be worn comfortably with impact resistant safety glasses. Our polycarbonate lenses are available in clear, dark green, IR3 and IR5. Meets ANSI Z87.1 standards.
PRICE
$54.95
2
2
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Height | 10 in |
Product Details
| Type | Browguard Headgear |
| Includes | Browguard |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Browguard Headgear With Clear Visor |
| Color | Clear |
| Manufacturers Part Number | 06BG |
| For Use With | Used In Areas Including Grinding, Cutting, Brazing And Machining |
| Brand | Allegro Industries |