Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581732

MPN #: 0985RNAV4XL

Econo-Tuff™ Bib Overall Regular, Navy - 4XL

Product Description
0985 Econo-Tuff™ Bib Overall Regular, Navy - 4XL

The Econo-Tuff Bib Overall feature a lighter weight design that doesn't weigh you down with bulk but still provides maximum coverage with a high front and high back. Easy on/off functionality with knee-length zippers and adjustable 2-inch heavy-duty suspenders add convenience and comfort.

Features
  • 6 oz. Polyester fiberfill insulation
  • Durable 200 denier polyester outershell
  • 2 Insulated front pockets
  • High front and back
  • Adjustable 2" heavy-duty suspenders
  • Knee-length zippers
PRICE
$109.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeBib Overall
ColorBlue
Number of Pockets2
Closure TypeZipper
Material600 Denier Polyester
GenderUnisex
Package Quantity1
DescriptionEconomical, Cold
Manufacturers Part Number0985RNAV4XL
Primary UseCold Weather Protection
WaterproofNo
BrandRefrigiWear