Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB954112PRP

Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Purple

Product Description
Create your own custom crowd control solution with the Global Industrial™ Plastic Barrier Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the plastic chain barrier with stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.

Features:
    1. Versatile plastic chain creates a strong visual barrier to protect people and property
    2. Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings
    3. Made of lightweight, strong, and durable high-density polyethylene that will not rust
    4. UV resistant and recyclable; Made in the USA


PRICE
$47.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
47.95
Buy 4+ units
45.95Save $2.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight3 lbs
Trade Size#6
Link Size1-1/2 in

Product Details

TypeChain
ColorPurple
Includes50' Of 1-1/2" Purple Plastic Chain
MaterialHDPE With UV Inhibitors
Package TypeBag
Description1-1/2" x 50' Plastic Chain
Package Quantity1
Manufacturers Part Number954112PRP
Indoor/OutdoorIndoor/Outdoor
BrandGlobal Industrial