Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751464

MPN #: 205019-BU

Omnimed® 1-1/2" Antimicrobial Binder, 3-Ring, Side Open, Holds 300 Sheets, Burgundy

Product Description
Omnimed® 1-1/2" Antimicrobial Binder, Side Open, Holds 300 Sheets, Burgundy

The Omnimed Antimicrobial binder's combine a silver-base antimicrobial agent with Omnimed's heavy gauge molded tri-polymer binders will bend but not break. Their flexible strength and patented "twin-hinge" ring system give them unparalleled work life durability. The antimicrobial agent is added throughout the polymer and helps fight against mold odors and stains. These 1-1/2" Antimicrobial binders hold up to 300 pages. Burgundy color finish. Side open style with 3 heavy duty steel rings.

PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/8 in
Depth2-1/8 in
Height11-5/8 in
Binder Ring Size1-1/2"

Product Details

Assembly RequiredNo
TypeBinder
ColorRed
StyleSide Open
Capacity375 Sheets
MaterialTri-polymer
Binder RingRound Ring
Number of Fasteners3
DescriptionAntimicrobial Binder
Package Quantity1
Manufacturers Part Number205019-BU
Sheet Capacity375
BrandOmnimed

Warranty

Warranty3 yr