Features
BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank
Write a Review
|
Questions & Answers (0)
Product Description
Bosch 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank
FeaturesFeatures a full-cone threaded tip for fast and effortless drilling Contoured paddle for fast chip removal Hex shank power groove to reduce slippage Spur and reamer tips for cleaner holes Provides a cleaner hole quality with reduced breakout
Features
PRICE
$4.29
1
1
Available on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 1-1/4" |
Product Details
| Type | Daredevil |
| Material | Steel |
| Description | Spade Bit |
| Shank Type | Hex |
| Manufacturers Part Number | DSB1017B |
| Brand | Bosch |