Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :T9FB3135987

MPN #: 2955B2

Ingersoll Rand® Air Impact Wrench, 1-1/2" Drive Size, 4,500 ft-lb Max Torque

Product Description
The Ingersoll Rand® 2955 Series powerful and innovative 1½" square drive Impact Wrench delivers durability at an unmatched economic value. It delivers a competition leading 4,500 ft-lb of Max Reverse torque powered by Ingersoll Rand's finely tuned warm forged twin-hammer impact mechanism.

Features:
  • Power: The 2955 Series delivers a competition leading 4,500 ft-lb of Max Reverse torque powered by Ingersoll Rand's® finely tuned warm forged twin-hammer impact mechanism
  • 6-vane motor with optimized air flow
  • Steel Endplates provide wear resistance
  • Productivity: The innovative auxiliary handle allows the tool to be configured for the operator or application. The handle is fully adjustable to any orientation around the hammer case body allowing the tool to reach into confined bolt locations or fit to the most user-friendly position, reducing operator fatigue
  • 360 Degree side-handle for added versatility when working on pipe flange applications
  • Reliability: Warm forged twin hammers, steel endplates and steel housing deliver unmatched durability in the most rugged applications. The 2955 Series is engineered with Ingersoll Rand's® legendary impact mechanism that makes maintenance simple for long life and low total cost of ownership
  • Steel hammer case coupled with aluminum motor housing and handle provides durable design for industrial environments
  • Assembled in the USA of domestic and global components ensures quality, and fast delivery
  • Warranty: The 2955 Series comes with a one-year manufacturing warranty


PRICE
$6,499.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2
Height8-1/8 in
Weight35.3 lbs
Air Inlet1/2 in
Max Torque4500 lb-in
Drive Size1-1/2 in

Product Details

CFM138 CFM
ColorGray
StyleD-Handle
MaterialHammer Case: Steel, Housing: Metal, Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2955B2
BPM700
Noise Output103.3 / 114.3 dBA
Free Speed3300 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr