- Supercombo open end has specially designed grooves that direct wrench force away from fastener corners
- Supertorque box opening design allows application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
- High polish chrome textured finish provides great feel and wipes clean easily
Williams® 1-1/4" 6 Point SuperCombo® Combination Wrench, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Weight | 137.6 lbs |
| Size | 1-1/4 |
| Opening Size | 1-1/4 in |
Product Details
| Type | Combination Wrench |
| Socket/Wrench Points | 6 |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Manufacturers Part Number | JHW640SC |
| Brand | Williams |