Thread repair insert for metal, 1-14 x 1-3/8-12 x 1.250", carbon steel.
1-14 Carbon Steel Insert For Metal - 329-1614 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.50 Sold in packages of 5 / $10.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-16 |
| Installed Length | 1.250" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-1614 |
| Design | Heavy Wall |
| Brand | E-Z Lok |