- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Precision controlled heat treatment for extreme durability and wear protection
- ACR ribs reduce stripping, increase torque and enhance off-angle drivability
Vega 1-1/4" TORQ-SET ACR-R 5/16 Insert Bit, 5/16" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.93
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Size | 5/16 in |
Product Details
| Type | Insert Bit |
| Drive | 5/16 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | TORQ-SET ACR-R Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 232TS516IACR-R |
| Tip Type | TORQ-SET ACR |
| Brand | Vega |