Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




1 MOhms ±0.1% 0.063W, 1/16W Chip Resistor 0603 (1608 Metric) Thin Film - Pkg Qty 1000

Model #: WBB2882646

MPN #: 1-1879417-9

1 MOhms ±0.1% 0.063W, 1/16W Chip Resistor 0603 (1608 Metric) Thin Film - Pkg Qty 1000

Product Description

1 MOhms ±0.1% 0.063W, 1/16W Chip Resistor 0603 (1608 Metric) Thin Film The 1-1879417-9 is a Thin Film Resistors - SMD 1M OHM Resistance 1 MOhms Tolerance ±0.1% Power (Watts) 0.063W, 1/16W Composition Thin Film Temperature Coefficient ±25ppm/°C Operating Temperature -55°C ~ 155°C Package / Case 0603 (1608 Metric) Supplier Device Package 0603 Size / Dimension 0.061" L x 0.031" W (1.55mm x 0.80mm) Height - Seated (Max) 0.022" (0.55mm)
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759