Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/2-13 NE  Nylon Insert Hex Lock Nut 3 16 Stainless Steel, Pkg of 200

1/2-13 NE Nylon Insert Hex Lock Nut 3 16 Stainless Steel, Pkg of 200

Item #: WBB419648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32  Nylon Insert Hex Lock Nut Black Zinc, Pkg of 2000

10-32 Nylon Insert Hex Lock Nut Black Zinc, Pkg of 2000

1/4-20  NE  Nylon Insert Hex Lock Nut Zinc, Pkg of 2000

1/4-20 NE Nylon Insert Hex Lock Nut Zinc, Pkg of 2000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8-32  Nylon Insert Hex Lock Nut Black Oxide, Pkg of 2000

8-32 Nylon Insert Hex Lock Nut Black Oxide, Pkg of 2000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

5/16-18 Nylon Insert Lock Nut - 304 Stainless Steel - UNC - Pkg of 100

5/16-18 Nylon Insert Lock Nut - 304 Stainless Steel - UNC - Pkg of 100

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/8-16  Finished Hex Nut Zinc, Pkg of 1500

3/8-16 Finished Hex Nut Zinc, Pkg of 1500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/4-10  Heavy Square Nut Plain, Pkg of 100

3/4-10 Heavy Square Nut Plain, Pkg of 100

1/2-13 NE Nylon Insert Hex Lock Nut 3 16 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 1/2-13

Product Details

  • Package Quantity 200
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 316 Stainless Steel
  • Manufacturers Part Number 50NS316
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13 NE  Nylon Insert Hex Lock Nut 3 16 Stainless Steel, Pkg of 200

1/2-13 NE Nylon Insert Hex Lock Nut 3 16 Stainless Steel, Pkg of 200

Item #: WBB419648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant