1/2-13 Wing Nut - 3" Wide - 1" Base Dia. - Steel - Zinc - USA - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
1/2-13 Wing Nut - 3" Wide - 1" Base Dia. - Steel - Zinc - USA - Pkg of 25
Wing Nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
Wing Nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/4 in |
| Wing Width | 3" |
| Size | 1/2-13 |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 0-GH-816E87 |
| Brand | Peerless |