Carriage Bolts
Finish
Length
Material
Price
Carriage Bolt - 3/8-16 x 2-1/2" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 50
Length
2-1/2 in
Size
3/8-16
Package Quantity
50
Finish
Zinc
Carriage Bolt - #10-24 x 1-3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 125
Length
1-3/4 in
Size
10-24
Package Quantity
125
Finish
Zinc
Carriage Bolt - 1/4-20 x 1-1/2" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 100
Length
1-1/2 in
Size
1/4-20
Package Quantity
100
Finish
Zinc
Carriage Bolt - 3/8-16 x 6" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 25
Length
6 in
Size
3/8-16
Package Quantity
25
Finish
Zinc
Length
1-1/2 in
Size
1/2-13
Package Quantity
350
Finish
Zinc Yellow
Length
5 in
Size
3/8-16
Package Quantity
50
Finish
18-8 Stainless Steel