Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/2-13X2  Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 50

1/2-13X2 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 50

Item #: WBB419658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X1 3/4  Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100

3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100

3/8-16X2  Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 300

3/8-16X2 Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 300

3/8-16X5  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

3/8-16X5 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

Hex Tap Bolt - 3/8-16 x 2" - Grade 5 - Medium Carbon Steel - Zinc CR+3 - FT - A307 - Pkg of 50

Hex Tap Bolt - 3/8-16 x 2" - Grade 5 - Medium Carbon Steel - Zinc CR+3 - FT - A307 - Pkg of 50

Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

3/8-16X3/4  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 1000

3/8-16X3/4 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/2-13X2 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Head Hex ft
  • Size 1/2-13
  • Length 2 in

Product Details

  • Package Quantity 50
  • Country of Origin Import
  • Finish Stainless Steel
  • Manufacturers Part Number 5032BHT188
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13X2  Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 50

1/2-13X2 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 50

Item #: WBB419658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant