
Customers Also Viewed
Product Information
Customer Review
Product Q&A
1/2-13X6 Hex Machine Bolt Galvanized Hot Dip Galvanized. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Weights & Dimensions
- Head Hex ft
- Size 1/2-13
- Length 6 in
Product Details
- Package Quantity 100
- Country of Origin Import
- Material Steel
- Finish Galvanized
- Manufacturers Part Number 5096BMG
Customer Review
Product Q & A
There are no questions for this product.

1/2-13X6 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100
$350.95
- Product Information
- Customer Review
- Product Q&A